Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W16
Zoro # G822964501
product price:Â
$
6.45
/ea
Key Features
For Nominal Shaft Diameter
3 11/64 in
Washer Thickness
0.062 in
Outside Diameter
4 3/8 in
Compatible Lock Nut
AN00, N00
Compatible Bearing Series
1200, 1300, 22200, 22300, 23200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W16
- Zoro #
- G822964501
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Shaft Diameter
- 3 11/64 in
- Washer Thickness
- 0.062 in
- Outside Diameter
- 4 3/8 in
- Face Diameter
- 3.844 in
- Inner Tab Width
- 0.353 in
Details
- Compatible Lock Nut
- AN00, N00
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
- Number of Tabs
- 19
- Material
- Steel
- Standards
- AISI
- Item
- Bearing Lock Washer
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 3.844 in, For Nominal Shaft Diameter 3 11/64 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 4 3/8 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.062 in