Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W26
Zoro # G422961818
product price:Â
$
16.29
/ea
Key Features
System of Measurement
Inch
For Nominal Shaft Diameter
5 3/16 in
Face Diameter
6.188 in
Washer Thickness
0.115 in
Standards
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W26
- Zoro #
- G422961818
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Standards
- AISI
- Compatible Lock Nut
- AN00, N00
- Compatible Bearing Series
- 22200, 22300, 23200
- Item
- Bearing Lock Washer
- Number of Tabs
- 19
- Material
- Steel
Description
Bearing Lock Washer, Compatible Bearing Series 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 6.188 in, For Nominal Shaft Diameter 5 3/16 in, Inner Tab Width 0.435 in, Material Steel, Number of Tabs 19, Outside Diameter 7 1/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.115 in