Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
- Mfr # W34
- Zoro # G222964804
product price:Â
$
30.15
/ea
Key Features
For Nominal Shaft Diameter
6 3/4 in
Compatible Bearing Series
22200, 22300, 23200
Compatible Lock Nut
AN00, N00
Washer Thickness
0.146 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34
- Zoro #
- G222964804
- UPC #
- -
- Country of Origin
- United States
- Compatible Bearing Series
- 22200, 22300, 23200
- Compatible Lock Nut
- AN00, N00
- Item
- Bearing Lock Washer
- Material
- Steel
- Number of Tabs
- 19
- System of Measurement
- Inch
- Standards
- AISI
Description
Bearing Lock Washer, Compatible Bearing Series 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 8.031 in, For Nominal Shaft Diameter 6 3/4 in, Inner Tab Width 0.715 in, Material Steel, Number of Tabs 19, Outside Diameter 9 1/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.146 in