Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB17
Zoro # G822963856
product price:Â
$
8.15
/ea
Key Features
Compatible Bearing Series
1200, 1300, 22200, 22300, 23200
System of Measurement
Metric
Number of Tabs
17
Material
Steel
Washer Thickness
0.071 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB17
- Zoro #
- G822963856
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Washer Thickness
- 0.071 in
- For Nominal Shaft Diameter
- 3 11/32 in
- Outside Diameter
- 4 43/64 in
- Face Diameter
- 4.016 in
- Inner Tab Width
- 0.394 in
Details
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
- Item
- Bearing Lock Washer
- System of Measurement
- Metric
- Number of Tabs
- 17
- Material
- Steel
- Compatible Lock Nut
- KM
- Standards
- AISI
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut KM, Face Diameter 4.016 in, For Nominal Shaft Diameter 3 11/32 in, Inner Tab Width 0.394 in, Material Steel, Number of Tabs 17, Outside Diameter 4 43/64 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.071 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.