Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W36
Zoro # G622964183
product price:Â
$
33.55
/ea
Key Features
Number of Tabs
19
For Nominal Shaft Diameter
7 5/32 in
Washer Thickness
0.146 in
Compatible Lock Nut
AN00, N00
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W36
- Zoro #
- G622964183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Shaft Diameter
- 7 5/32 in
- Washer Thickness
- 0.146 in
- Outside Diameter
- 9 7/16 in
- Face Diameter
- 8.375 in
- Inner Tab Width
- 0.715 in
Details
- Number of Tabs
- 19
- Compatible Lock Nut
- AN00, N00
- Material
- Steel
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- 22200, 22300, 23200
- Standards
- AISI
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 8.375 in, For Nominal Shaft Diameter 7 5/32 in, Inner Tab Width 0.715 in, Material Steel, Number of Tabs 19, Outside Diameter 9 7/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.146 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.