Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW130
Zoro # G322962496
product price:Â
$
80.75
/ea
Key Features
Compatible Bearing Series
Taper Roller Bearing
Material
Steel
Washer Thickness
0.193 in
Face Diameter
7.063 in
Outside Diameter
8 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW130
- Zoro #
- G322962496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.193 in
- Face Diameter
- 7.063 in
- Outside Diameter
- 8 1/16 in
- For Nominal Shaft Diameter
- 5 31/32 in
- Inner Tab Width
- 0.59 in
Details
- Compatible Bearing Series
- Taper Roller Bearing
- Material
- Steel
- Item
- Bearing Lock Washer
- Standards
- AISI
- Number of Tabs
- 19
- Compatible Lock Nut
- NHE
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 7.063 in, For Nominal Shaft Diameter 5 31/32 in, Inner Tab Width 0.59 in, Material Steel, Number of Tabs 19, Outside Diameter 8 1/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.193 in