Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W18
Zoro # G922964258
product price:Â
$
7.39
/ea
Key Features
System of Measurement
Inch
Face Diameter
4.281 in
Number of Tabs
19
Inner Tab Width
0.353 in
For Nominal Shaft Diameter
3 37/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W18
- Zoro #
- G922964258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face Diameter
- 4.281 in
- Inner Tab Width
- 0.353 in
- For Nominal Shaft Diameter
- 3 37/64 in
- Outside Diameter
- 4 15/16 in
- Washer Thickness
- 0.084 in
Details
- System of Measurement
- Inch
- Number of Tabs
- 19
- Material
- Steel
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
- Standards
- AISI
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- AN00, N00
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 4.281 in, For Nominal Shaft Diameter 3 37/64 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 4 15/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.084 in