Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W44
Zoro # G922962889
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Inner Tab Width
0.94 in
Compatible Bearing Series
22200, 22300, 23200
Outside Diameter
11 7/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W44
- Zoro #
- G922962889
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inner Tab Width
- 0.94 in
- Outside Diameter
- 11 7/16 in
- Face Diameter
- 9.875 in
- Washer Thickness
- 0.146 in
- For Nominal Shaft Diameter
- 8 11/16 in
Details
- System of Measurement
- Inch
- Compatible Bearing Series
- 22200, 22300, 23200
- Material
- Steel
- Number of Tabs
- 19
- Compatible Lock Nut
- AN00, N00
- Standards
- AISI
- Item
- Bearing Lock Washer
Description
Bearing Lock Washer, Compatible Bearing Series 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 9.875 in, For Nominal Shaft Diameter 8 11/16 in, Inner Tab Width 0.94 in, Material Steel, Number of Tabs 19, Outside Diameter 11 7/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.146 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.