Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W04
Zoro # G622964404
product price:Â
$
0.97
/ea
Key Features
Face Diameter
1.125 in
Outside Diameter
1 33/64 in
Standards
AISI
Washer Thickness
0.032 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W04
- Zoro #
- G622964404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face Diameter
- 1.125 in
- Outside Diameter
- 1 33/64 in
- Washer Thickness
- 0.032 in
- Inner Tab Width
- 0.176 in
- For Nominal Shaft Diameter
- 51/64 in
Details
- Item
- Bearing Lock Washer
- Standards
- AISI
- Material
- Steel
- Number of Tabs
- 11
- Compatible Bearing Series
- 1200, 1300
- Compatible Lock Nut
- AN00, N00
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut AN00, N00, Face Diameter 1.125 in, For Nominal Shaft Diameter 51/64 in, Inner Tab Width 0.176 in, Material Steel, Number of Tabs 11, Outside Diameter 1 33/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.032 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.