Bearing Lock Washers

  • Mfr # TW115

  • Zoro # G922964203


product price:  $9.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW115
Zoro #
G922964203
UPC #
-
Country of Origin
United States

Description

Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 3.563 in, For Nominal Shaft Diameter 2 31/32 in, Inner Tab Width 0.29 in, Material Steel, Number of Tabs 19, Outside Diameter 4 3/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.085 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.