Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB5
Zoro # G322963424
product price:Â
$
5.15
/ea
Key Features
Material
Steel
Washer Thickness
0.049 in
Inner Tab Width
0.197 in
Face Diameter
1.26 in
Standards
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB5
- Zoro #
- G322963424
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Washer Thickness
- 0.049 in
- Inner Tab Width
- 0.197 in
- Face Diameter
- 1.26 in
- Outside Diameter
- 1 41/64 in
- For Nominal Shaft Diameter
- 31/32 in
Details
- Material
- Steel
- Item
- Bearing Lock Washer
- Standards
- AISI
- System of Measurement
- Metric
- Number of Tabs
- 13
- Compatible Bearing Series
- 1200, 1300
- Compatible Lock Nut
- KM
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut KM, Face Diameter 1.26 in, For Nominal Shaft Diameter 31/32 in, Inner Tab Width 0.197 in, Material Steel, Number of Tabs 13, Outside Diameter 1 41/64 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.049 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.