Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washers
Mfr # TW138
Zoro # G722963161
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
For Nominal Shaft Diameter
7 9/16 in
Number of Tabs
19
Washer Thickness
0.193 in
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW138
- Zoro #
- G722963161
- UPC #
- -
- Country of Origin
- United States
- Number of Tabs
- 19
- System of Measurement
- Inch
- Material
- Steel
- Compatible Lock Nut
- NHE
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- Taper Roller Bearing
- Standards
- AISI
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 8.781 in, For Nominal Shaft Diameter 7 9/16 in, Inner Tab Width 0.715 in, Material Steel, Number of Tabs 19, Outside Diameter 9 27/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.193 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.