Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW118
Zoro # G622963179
product price:Â
$
13.29
/ea
Key Features
Outside Diameter
4 15/16 in
Washer Thickness
0.115 in
Material
Steel
For Nominal Shaft Diameter
3 37/64 in
Standards
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW118
- Zoro #
- G622963179
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Standards
- AISI
- Item
- Bearing Lock Washer
- System of Measurement
- Inch
- Compatible Bearing Series
- Taper Roller Bearing
- Compatible Lock Nut
- NHE
- Number of Tabs
- 19
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 4.281 in, For Nominal Shaft Diameter 3 37/64 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 4 15/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.115 in