Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 07X1.188
Zoro # G322964056
product price:Â
$
22.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW07
Compatible Lock Nut
N07
Sleeve Taper Ratio
1:12
Bore Diameter
1 3/16 in
Compatible Lock Washer
W07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07X1.188
- Zoro #
- G322964056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 3/16 in
- Sleeve Width (In.)
- 1.449 in
- Nut Outside Diameter
- 1 29/64 in
- Sleeve Thread Length
- 0.664 in
- Nut Diameter
- 1 3/8 in
- Locating Slot Width
- 0.24 in
- Sleeve Thread Size
- 1.376"-18
- Small Taper Outside Diameter
- 1.459 in
Details
- Industry Number
- SNW07
- Compatible Lock Nut
- N07
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Washer
- W07
- Compatible Bearing Series
- 1307K, 22207K
- Locking Design
- Lock Nut and Washer
- Material
- Steel
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.