Shop STANDARD LOCKNUT

Withdrawal Sleeve

  • Mfr # 128X4.938

  • Zoro # G722962539


product price: 
$
335.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

System of Measurement
Inch
Bore Diameter
4 15/16 in
Nut Diameter
5 31/64 in
Sleeve Taper Ratio
1:12
Sleeve Width (In.)
5.313 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
128X4.938
Zoro #
G722962539
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Item
Bearing Adapter Sleeve Assembly
Sleeve Taper Ratio
1:12
Locking Design
Lock Nut and Washer
Compatible Bearing Series
22328K, 23228K
Compatible Lock Washer
W28
Industry Number
SNW128
Material
Steel
Compatible Lock Nut
AN28

Description

Withdrawal Sleeve

Ratings & reviews