Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 30X5.188
Zoro # G722962980
product price:Â
$
358.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Locating Slot Width
0.74 in
Bore Diameter
5 3/16 in
Sleeve Taper Ratio
1:12
Compatible Bearing Series
22230K
Nut Diameter
5 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30X5.188
- Zoro #
- G722962980
- UPC #
- -
- Country of Origin
- United States
- Sleeve Taper Ratio
- 1:12
- Compatible Bearing Series
- 22230K
- Compatible Lock Nut
- AN30
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNW30
- Compatible Lock Washer
- W30
- Locking Design
- Lock Nut and Washer
- System of Measurement
- Inch
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.