Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 08X1.375
Zoro # G222963678
product price:Â
$
46.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Bearing Series
1308K, 22208K
Sleeve Width (In.)
1.494 in
Compatible Lock Nut
N08
Sleeve Thread Length
0.672 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08X1.375
- Zoro #
- G222963678
- UPC #
- -
- Country of Origin
- United States
- Compatible Bearing Series
- 1308K, 22208K
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- N08
- System of Measurement
- Inch
- Compatible Lock Washer
- W08
- Material
- Steel
- Sleeve Taper Ratio
- 1:12
- Industry Number
- SNW08
Description
Withdrawal Sleeve