Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 17X2.938
Zoro # G922964531
product price:Â
$
78.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Locating Slot Width
0.428 in
Locking Design
Lock Nut and Washer
Compatible Lock Nut
AN17
Industry Number
SNW17
Compatible Bearing Series
1317K, 22217K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17X2.938
- Zoro #
- G922964531
- UPC #
- -
- Country of Origin
- United States
- Locking Design
- Lock Nut and Washer
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- AN17
- Industry Number
- SNW17
- Compatible Bearing Series
- 1317K, 22217K
- System of Measurement
- Inch
- Compatible Lock Washer
- W17
- Material
- Steel
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.