Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 15X2.500
Zoro # G322963042
product price:Â
$
59.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Lock Nut
AN15
Material
Steel
Bore Diameter
2 1/2 in
Sleeve Thread Length
0.905 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15X2.500
- Zoro #
- G322963042
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Nut
- AN15
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Compatible Lock Washer
- W15
- Compatible Bearing Series
- 1315K, 22215K
- Industry Number
- SNW15
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve