Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 09X1.500
Zoro # G922963817
product price:Â
$
30.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Taper Ratio
1:12
Bore Diameter
1 1/2 in
Industry Number
SNW09
Compatible Lock Washer
W09
Compatible Lock Nut
N09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09X1.500
- Zoro #
- G922963817
- UPC #
- -
- Country of Origin
- United States
- Sleeve Taper Ratio
- 1:12
- Industry Number
- SNW09
- Compatible Lock Washer
- W09
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- N09
- Material
- Steel
- System of Measurement
- Inch
- Compatible Bearing Series
- 1309K, 22209K
Description
Withdrawal Sleeve