Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 13X2.250
Zoro # G622962721
product price:Â
$
59.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Small Taper Outside Diameter
2.683 in
Sleeve Thread Size
2.548"-18
Material
Steel
System of Measurement
Inch
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13X2.250
- Zoro #
- G622962721
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- N13
- Compatible Lock Washer
- W13
- Industry Number
- SNW13
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Bearing Series
- 1313K, 22213K
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.