Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3060X10.938
Zoro # G822963962
product price:Â
$
3,451.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
System of Measurement
Inch
Industry Number
SNP3060
Locking Design
Lock Nut and Plate
Compatible Lock Nut
N060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3060X10.938
- Zoro #
- G822963962
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- System of Measurement
- Inch
- Industry Number
- SNP3060
- Locking Design
- Lock Nut and Plate
- Compatible Lock Nut
- N060
- Compatible Bearing Series
- 23060K
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Washer
- P60
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve