Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 10X1.625
Zoro # G622963131
product price:Â
$
20.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Sleeve Thread Length
0.734 in
System of Measurement
Inch
Compatible Lock Washer
W10
Sleeve Width (In.)
1.755 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10X1.625
- Zoro #
- G622963131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Length
- 0.734 in
- Sleeve Width (In.)
- 1.755 in
- Bore Diameter
- 1 5/8 in
- Sleeve Thread Size
- 1.967"-18
- Small Taper Outside Diameter
- 2.07 in
Details
- Material
- Steel
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Washer
- W10
- Industry Number
- SNW10
- Compatible Bearing Series
- 1310K, 22210K
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- N10
Description
Withdrawal Sleeve