Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 120X3.438
Zoro # G822963801
product price:Â
$
98.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Locating Slot Width
0.428 in
Industry Number
SNW120
Compatible Lock Washer
W20
Locking Design
Lock Nut and Washer
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120X3.438
- Zoro #
- G822963801
- UPC #
- 073753300864
- Country of Origin
- United States
Dimensions
- Locating Slot Width
- 0.428 in
- Sleeve Thread Length
- 1.083 in
- Sleeve Width (In.)
- 3.961 in
- Bore Diameter
- 3 7/16 in
- Sleeve Thread Size
- 3.918"-12
- Nut Diameter
- 3 29/32 in
- Small Taper Outside Diameter
- 4.199 in
- Nut Outside Diameter
- 4 3/16 in
Details
- Industry Number
- SNW120
- Compatible Lock Washer
- W20
- Locking Design
- Lock Nut and Washer
- Sleeve Taper Ratio
- 1:12
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Material
- Steel
- Compatible Bearing Series
- 22320K, 23220K
- Compatible Lock Nut
- AN20
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.