Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 13X2.188
Zoro # G422963591
product price:Â
$
59.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Thread Size
2.548"-18
Industry Number
SNW13
Locking Design
Lock Nut and Washer
Nut Outside Diameter
2 43/64 in
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13X2.188
- Zoro #
- G422963591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Size
- 2.548"-18
- Nut Outside Diameter
- 2 43/64 in
- Small Taper Outside Diameter
- 2.683 in
- Sleeve Width (In.)
- 2.09 in
- Locating Slot Width
- 0.365 in
- Sleeve Thread Length
- 0.802 in
- Nut Diameter
- 2 35/64 in
- Bore Diameter
- 2 3/16 in
Details
- Industry Number
- SNW13
- Locking Design
- Lock Nut and Washer
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Washer
- W13
- Compatible Bearing Series
- 1313K, 22213K
- Compatible Lock Nut
- N13
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.