Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 11X2.000
Zoro # G622964664
product price:Â
$
37.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Compatible Lock Nut
N11
Material
Steel
Sleeve Thread Size
2.157"-18
Industry Number
SNW11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11X2.000
- Zoro #
- G622964664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Size
- 2.157"-18
- Small Taper Outside Diameter
- 2.273 in
- Sleeve Thread Length
- 0.739 in
- Bore Diameter
- 2 in
- Sleeve Width (In.)
- 1.835 in
Details
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- N11
- Material
- Steel
- Industry Number
- SNW11
- Compatible Bearing Series
- 1311K, 22211K
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Washer
- W11
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.