Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3126X4.438
Zoro # G522963033
product price:Â
$
294.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Taper Ratio
1:12
Locking Design
Lock Nut and Washer
Nut Outside Diameter
5 11/32 in
Bore Diameter
4 7/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3126X4.438
- Zoro #
- G522963033
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Adapter Sleeve Assembly
- Sleeve Taper Ratio
- 1:12
- Locking Design
- Lock Nut and Washer
- Material
- Steel
- Compatible Bearing Series
- 23126K
- Industry Number
- SNW3126
- Compatible Lock Nut
- N026
- Compatible Lock Washer
- W026
- System of Measurement
- Inch
Description
Withdrawal Sleeve