Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3048X8.938
Zoro # G922963039
product price:Â
$
1,512.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNP3048
Sleeve Thread Length
1.978 in
Material
Steel
Locating Slot Width
0.302 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3048X8.938
- Zoro #
- G922963039
- UPC #
- 073753300970
- Country of Origin
- United States
- Industry Number
- SNP3048
- Material
- Steel
- System of Measurement
- Inch
- Compatible Bearing Series
- 23048K
- Locking Design
- Lock Nut and Plate
- Compatible Lock Washer
- P48
- Sleeve Taper Ratio
- 1:12
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- N048
Description
Withdrawal Sleeve