Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 132X5.438
Zoro # G722963543
product price:Â
$
515.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Lock Nut
AN32
Industry Number
SNW132
Material
Steel
System of Measurement
Inch
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 132X5.438
- Zoro #
- G722963543
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Nut
- AN32
- Industry Number
- SNW132
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
- Compatible Bearing Series
- 22332K, 23232K
- Locking Design
- Lock Nut and Washer
- Compatible Lock Washer
- W32
Description
Withdrawal Sleeve