Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 09X1.438
Zoro # G622964350
product price:Â
$
30.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Locking Design
Lock Nut and Washer
Compatible Lock Washer
W09
Nut Diameter
1 49/64 in
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09X1.438
- Zoro #
- G622964350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Diameter
- 1 49/64 in
- Sleeve Thread Length
- 0.672 in
- Sleeve Thread Size
- 1.767"-18
- Bore Diameter
- 1 7/16 in
- Nut Outside Diameter
- 1 55/64 in
- Locating Slot Width
- 0.365 in
- Small Taper Outside Diameter
- 1.863 in
- Sleeve Width (In.)
- 1.574 in
Details
- Material
- Steel
- Locking Design
- Lock Nut and Washer
- Compatible Lock Washer
- W09
- Sleeve Taper Ratio
- 1:12
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Compatible Bearing Series
- 1309K, 22209K
- Industry Number
- SNW09
- Compatible Lock Nut
- N09
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.