Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3052X9.500
Zoro # G222962954
product price:Â
$
2,573.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Thread Length
2.135 in
Sleeve Thread Size
10.192"-6
Small Taper Outside Diameter
10.6 in
System of Measurement
Inch
Compatible Lock Washer
P52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3052X9.500
- Zoro #
- G222962954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Length
- 2.135 in
- Sleeve Thread Size
- 10.192"-6
- Small Taper Outside Diameter
- 10.6 in
- Sleeve Width (In.)
- 6.009 in
- Bore Diameter
- 9 1/2 in
Details
- System of Measurement
- Inch
- Compatible Lock Washer
- P52
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- N052
- Industry Number
- SNP3052
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- Compatible Bearing Series
- 23052K
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.