Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3036X6.438
Zoro # G323331093
product price:Â
$
1,276.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Small Taper Outside Diameter
7.346 in
Compatible Lock Nut
N036
Locating Slot Width
0.865 in
System of Measurement
Inch
Sleeve Thread Length
1.541 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3036X6.438
- Zoro #
- G323331093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small Taper Outside Diameter
- 7.346 in
- Locating Slot Width
- 0.865 in
- Sleeve Thread Length
- 1.541 in
- Nut Diameter
- 7 1/16 in
- Sleeve Thread Size
- 7.066"-8
- Sleeve Width (In.)
- 4.327 in
- Nut Outside Diameter
- 7 11/32 in
- Bore Diameter
- 6 7/16 in
Details
- Compatible Lock Nut
- N036
- System of Measurement
- Inch
- Compatible Lock Washer
- W036
- Industry Number
- SNW3036
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- Locking Design
- Lock Nut and Washer
- Compatible Bearing Series
- 23036K
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.