Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 15X2.375
Zoro # G022964486
product price:Â
$
59.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Diameter
2 3/8 in
Compatible Bearing Series
1315K, 22215K
Small Taper Outside Diameter
3.09 in
Sleeve Thread Size
2.933"-12
Compatible Lock Nut
AN15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15X2.375
- Zoro #
- G022964486
- UPC #
- -
- Country of Origin
- United States
- Compatible Bearing Series
- 1315K, 22215K
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- AN15
- Industry Number
- SNW15
- Compatible Lock Washer
- W15
- Sleeve Taper Ratio
- 1:12
- System of Measurement
- Inch
- Material
- Steel
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.