Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3136X6.438
Zoro # G722964496
product price:Â
$
586.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Bearing Series
23136K
Compatible Lock Nut
N036
Bore Diameter
6 7/16 in
Sleeve Thread Size
7.066"-8
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3136X6.438
- Zoro #
- G722964496
- UPC #
- -
- Country of Origin
- United States
- Compatible Bearing Series
- 23136K
- Compatible Lock Nut
- N036
- Material
- Steel
- System of Measurement
- Inch
- Industry Number
- SNW3136
- Compatible Lock Washer
- W036
- Sleeve Taper Ratio
- 1:12
- Locking Design
- Lock Nut and Washer
- Item
- Bearing Adapter Sleeve Assembly
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.