Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 124X4.188
Zoro # G622962745
product price:Â
$
227.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW124
Compatible Bearing Series
22324K, 23224K
Material
Steel
Sleeve Thread Length
1.176 in
Sleeve Width (In.)
4.638 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124X4.188
- Zoro #
- G622962745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Length
- 1.176 in
- Sleeve Width (In.)
- 4.638 in
- Nut Diameter
- 4 45/64 in
- Sleeve Thread Size
- 4.716"-12
- Bore Diameter
- 4 3/16 in
- Nut Outside Diameter
- 5 1/32 in
- Small Taper Outside Diameter
- 5.035 in
- Locating Slot Width
- 0.428 in
Details
- Industry Number
- SNW124
- Compatible Bearing Series
- 22324K, 23224K
- Material
- Steel
- Compatible Lock Washer
- W24
- Locking Design
- Lock Nut and Washer
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- AN24
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.