Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 17X3.000
Zoro # G722963055
product price:Â
$
78.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Small Taper Outside Diameter
3.497 in
Compatible Lock Washer
W17
Sleeve Width (In.)
2.476 in
Bore Diameter
3 in
Compatible Lock Nut
AN17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17X3.000
- Zoro #
- G722963055
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Washer
- W17
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- AN17
- Compatible Bearing Series
- 1317K, 22217K
- System of Measurement
- Inch
- Material
- Steel
- Industry Number
- SNW17
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve