Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 44X7.938
Zoro # G822964471
product price:Â
$
727.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Locating Slot Width
0.99 in
Small Taper Outside Diameter
9.041 in
Sleeve Thread Length
1.708 in
Industry Number
SNW44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44X7.938
- Zoro #
- G822964471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Locating Slot Width
- 0.99 in
- Small Taper Outside Diameter
- 9.041 in
- Sleeve Thread Length
- 1.708 in
- Sleeve Thread Size
- 8.628"-8
- Nut Diameter
- 8 5/8 in
- Nut Outside Diameter
- 9 1/32 in
- Bore Diameter
- 7 15/16 in
- Sleeve Width (In.)
- 5.891 in
Details
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNW44
- Compatible Lock Nut
- N-44
- Locking Design
- Lock Nut and Washer
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Washer
- W44
- System of Measurement
- Inch
- Compatible Bearing Series
- 22244K
Description
Withdrawal Sleeve