Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 20X3.500
Zoro # G822963924
product price:Â
$
117.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW20
Compatible Bearing Series
1320K, 22220K
Bore Diameter
3 1/2 in
Compatible Lock Washer
W20
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20X3.500
- Zoro #
- G822963924
- UPC #
- 073753300918
- Country of Origin
- United States
- Industry Number
- SNW20
- Compatible Bearing Series
- 1320K, 22220K
- Compatible Lock Washer
- W20
- System of Measurement
- Inch
- Material
- Steel
- Compatible Lock Nut
- AN20
- Sleeve Taper Ratio
- 1:12
- Item
- Bearing Adapter Sleeve Assembly
Description
Withdrawal Sleeve