Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3032X5.438
Zoro # G022962482
product price:Â
$
682.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Locking Design
Lock Nut and Washer
Nut Outside Diameter
6 1/2 in
Bore Diameter
5 7/16 in
Sleeve Width (In.)
3.701 in
Sleeve Thread Length
1.478 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3032X5.438
- Zoro #
- G022962482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Outside Diameter
- 6 1/2 in
- Bore Diameter
- 5 7/16 in
- Sleeve Width (In.)
- 3.701 in
- Sleeve Thread Length
- 1.478 in
- Locating Slot Width
- 0.74 in
- Nut Diameter
- 6 9/32 in
- Small Taper Outside Diameter
- 6.512 in
- Sleeve Thread Size
- 6.284"-8
Details
- Locking Design
- Lock Nut and Washer
- Compatible Bearing Series
- 23032K
- Compatible Lock Nut
- N032
- Industry Number
- SNW3032
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Washer
- W032
- Sleeve Taper Ratio
- 1:12
- Material
- Steel
- System of Measurement
- Inch
Description
Withdrawal Sleeve