Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 24X4.188
Zoro # G722963093
product price:Â
$
179.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Compatible Lock Washer
W24
Bore Diameter
4 3/16 in
Industry Number
SNW24
Nut Outside Diameter
4 59/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24X4.188
- Zoro #
- G722963093
- UPC #
- 073753300925
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 4 3/16 in
- Nut Outside Diameter
- 4 59/64 in
- Sleeve Thread Size
- 4.716"-12
- Locating Slot Width
- 0.428 in
- Nut Diameter
- 4 45/64 in
- Sleeve Width (In.)
- 3.456 in
- Small Taper Outside Diameter
- 4.937 in
- Sleeve Thread Length
- 1.176 in
Details
- Material
- Steel
- Compatible Lock Washer
- W24
- Industry Number
- SNW24
- Locking Design
- Lock Nut and Washer
- Compatible Bearing Series
- 22224K
- Item
- Bearing Adapter Sleeve Assembly
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- AN24
- System of Measurement
- Inch
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.