Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3138X6.938
Zoro # G022962017
product price:Â
$
794.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Locating Slot Width
0.865 in
Sleeve Thread Size
7.472"-8
Bore Diameter
6 15/16 in
System of Measurement
Inch
Small Taper Outside Diameter
7.814 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3138X6.938
- Zoro #
- G022962017
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Locking Design
- Lock Nut and Washer
- Material
- Steel
- Compatible Bearing Series
- 23138K
- Compatible Lock Nut
- N038
- Sleeve Taper Ratio
- 1:12
- Industry Number
- SNW3138
- Compatible Lock Washer
- W038
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.