Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 109X1.438
Zoro # G322964827
product price:Â
$
28.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Locating Slot Width
0.365 in
Sleeve Taper Ratio
1:12
Sleeve Thread Length
0.672 in
Small Taper Outside Diameter
1.909 in
Locking Design
Lock Nut and Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109X1.438
- Zoro #
- G322964827
- UPC #
- -
- Country of Origin
- United States
- Sleeve Taper Ratio
- 1:12
- Locking Design
- Lock Nut and Washer
- Compatible Lock Washer
- W09
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNW109
- System of Measurement
- Inch
- Compatible Lock Nut
- N09
- Compatible Bearing Series
- 22309K
- Material
- Steel
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.