Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3044X8.000
Zoro # G522964856
product price:Â
$
1,572.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Thread Length
1.76 in
Sleeve Width (In.)
5.12 in
Bore Diameter
8 in
Sleeve Taper Ratio
1:12
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3044X8.000
- Zoro #
- G522964856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Length
- 1.76 in
- Sleeve Width (In.)
- 5.12 in
- Bore Diameter
- 8 in
- Sleeve Thread Size
- 8.628"-8
- Small Taper Outside Diameter
- 8.976 in
Details
- Item
- Bearing Adapter Sleeve Assembly
- Sleeve Taper Ratio
- 1:12
- Material
- Steel
- System of Measurement
- Inch
- Compatible Lock Washer
- W044
- Compatible Lock Nut
- N044
- Industry Number
- SNW3044
- Compatible Bearing Series
- 23044K
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.