Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3048X8.438
Zoro # G923331097
product price:Â
$
1,683.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Sleeve Width (In.)
5.422 in
Compatible Lock Nut
N048
Small Taper Outside Diameter
9.771 in
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3048X8.438
- Zoro #
- G923331097
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Width (In.)
- 5.422 in
- Small Taper Outside Diameter
- 9.771 in
- Sleeve Thread Length
- 1.978 in
- Sleeve Thread Size
- 9.442"-6
- Bore Diameter
- 8 7/16 in
Details
- System of Measurement
- Inch
- Compatible Lock Nut
- N048
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Washer
- P48
- Industry Number
- SNP3048
- Compatible Bearing Series
- 23048K
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
Description
Withdrawal Sleeve