Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 115X2.438
Zoro # G723331099
product price:Â
$
83.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Small Taper Outside Diameter
3.155 in
Sleeve Thread Length
0.905 in
Nut Outside Diameter
3 9/64 in
Sleeve Width (In.)
3.074 in
Compatible Lock Nut
AN15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115X2.438
- Zoro #
- G723331099
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Nut
- AN15
- Compatible Bearing Series
- 22315K
- Compatible Lock Washer
- W15
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Industry Number
- SNW115
- Sleeve Taper Ratio
- 1:12
- Locking Design
- Lock Nut and Washer
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.