Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3048X8.500
Zoro # G322963561
product price:Â
$
1,512.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNP3048
Small Taper Outside Diameter
9.771 in
Sleeve Taper Ratio
1:12
Sleeve Thread Size
9.442"-6
Bore Diameter
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3048X8.500
- Zoro #
- G322963561
- UPC #
- -
- Country of Origin
- United States
- Industry Number
- SNP3048
- Sleeve Taper Ratio
- 1:12
- Compatible Bearing Series
- 23048K
- Material
- Steel
- Compatible Lock Nut
- N048
- Compatible Lock Washer
- P48
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.