Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3144X7.938
Zoro # G622964220
product price:Â
$
952.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Width (In.)
5.891 in
Locking Design
Lock Nut and Washer
Nut Outside Diameter
9 1/32 in
Nut Diameter
8 5/8 in
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3144X7.938
- Zoro #
- G622964220
- UPC #
- -
- Country of Origin
- United States
- Locking Design
- Lock Nut and Washer
- Sleeve Taper Ratio
- 1:12
- Compatible Bearing Series
- 23144K
- Compatible Lock Washer
- W044
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- N044
- System of Measurement
- Inch
- Industry Number
- SNW3144
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.