Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3060X11.000
Zoro # G522964481
product price:Â
$
3,451.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Bearing Series
23060K
Sleeve Taper Ratio
1:12
Industry Number
SNP3060
Material
Steel
Sleeve Thread Length
2.291 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3060X11.000
- Zoro #
- G522964481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Length
- 2.291 in
- Sleeve Thread Size
- 11.785"-6
- Small Taper Outside Diameter
- 12.221 in
- Bore Diameter
- 11 in
- Sleeve Width (In.)
- 6.717 in
Details
- Compatible Bearing Series
- 23060K
- Sleeve Taper Ratio
- 1:12
- Industry Number
- SNP3060
- Material
- Steel
- Compatible Lock Nut
- N060
- Compatible Lock Washer
- P60
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.