Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3122X3.938
Zoro # G522964917
product price:Â
$
216.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Lock Washer
W022
Small Taper Outside Diameter
4.524 in
Compatible Lock Nut
N022
Nut Outside Diameter
4 33/64 in
Sleeve Thread Length
1.145 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3122X3.938
- Zoro #
- G522964917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small Taper Outside Diameter
- 4.524 in
- Nut Outside Diameter
- 4 33/64 in
- Sleeve Thread Length
- 1.145 in
- Nut Diameter
- 4 5/16 in
- Sleeve Width (In.)
- 3.196 in
- Bore Diameter
- 3 15/16 in
- Sleeve Thread Size
- 4.325"-12
- Locating Slot Width
- 0.428 in
Details
- Compatible Lock Washer
- W022
- Compatible Lock Nut
- N022
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Bearing Series
- 23122K
- Locking Design
- Lock Nut and Washer
- Sleeve Taper Ratio
- 1:12
- Material
- Steel
- Industry Number
- SNW3122
- System of Measurement
- Inch
Description
Withdrawal Sleeve