Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 36X6.438
Zoro # G322964919
product price:Â
$
559.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Small Taper Outside Diameter
7.404 in
Bore Diameter
6 7/16 in
Industry Number
SNW36
Sleeve Thread Length
1.583 in
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36X6.438
- Zoro #
- G322964919
- UPC #
- -
- Country of Origin
- United States
- Industry Number
- SNW36
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- AN36
- Locking Design
- Lock Nut and Washer
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Bearing Series
- 22236K
- Compatible Lock Washer
- W36
- System of Measurement
- Inch
- Material
- Steel
Description
Withdrawal Sleeve